Markal La-Co Industries Inc.
61070
Quik Stik® All Purpose – Fast-Drying Solid Paint in Twist-Up Holder
Item #111791558
-
Pre-Packed Quantities
- Solid Paint Marker
- Blue Color
- Solid Physical Form
- 0 °F to 392 °F Temperature Range
features
- Fast drying, vibrant paint marks dry in five to seven minutes
- Marks on virtually any surface: wet, smooth, rough or hot
- Airtight, self-storing cap keeps the marker clean and fresh between uses
- Weather- and UV-resistant paint for long-lasting marks
- Xylene-free paint reduces user health risks
- Made in USA
| Flash Point | 143.6 °F |
| Tip Type | Bullet |
| Temp Range | 0 °F to 392 °F |
| Manufacturer Name | Markal� |
| Resistance | UV, Weather Resistant, UV, Weather Resistant |
| Color | Blue |
| Physical Form | Solid |
| Weight | 0.07 LB |
| EAN or UPC | 486156107020 |
-
Pre-Packed Quantities

