Markal La-Co Industries Inc.
61067
Quik Stik® – Fast-Drying Solid Paint in Twist-Up Holder
Item #111791555
- Solid Paint Marker
- Solid Physical Form
- 0 °F to 392 °F Temperature Range
| Temp Range | 0 °F to 392 °F |
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Flash Point | 154.04° F |
| Weight | 0.0 LB |
| EAN or UPC | 486156106726 |
