- Paintstik® HT-75 Markers
- White
- 3/4 in Diameter
features
- Real paint in stick form
- Bright colors for higher visibility
- Makes broad, highly visible marks
| Color | White |
| Temp Range | 150.0 °F [Min], 1000.0 °F [Max] |
| Applicable Materials | Aluminum, Steel, Hot Rubber, Etc. |
| Resistance | Weather, Fade |
| Dia. | 0.75 in |
| Length | 4 5/8 in |
| Weight | 1.2 LB |

