- Ball Paint Marker®
- Black
features
- Marks with real paint, dries in five minutes
- Durable metal ball tip marks on smooth or rough surfaces
- Marks are weather- and fade-resistant
- Stores in pocket for easy access
- Plastic cap keeps tip clean between jobs
- Lead-free, non-toxic
- Unbreakable plastic bottle with 1/8" steel ball tip
| Resistance | Weather |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Physical Form | Liquid |
| Type | Marking Ball Tip |
| Chemical Compound | Alcohol, Ether |
| Applicable Materials | Most Metals, Wood, Plastic, Glass |
| Tip Type | Metal Ball Point |
| Color | Black |
| VOC Content | 87.0 % |
| Weight | 0.21 LB |
-
No Air Shipping


