Skip to content Skip to navigation menu
Markal La-Co Industries Inc.434-84621

434-84621

Ball Paint Marker®
Item #101379956
  • Ball Paint Marker®
  • Yellow
Markal La-Co Industries Inc.434-84621
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Ball Paint Marker®
  • Yellow

features

  • Marks with real paint, dries in five minutes
  • Durable metal ball tip marks on smooth or rough surfaces
  • Marks are weather- and fade-resistant
  • Stores in pocket for easy access
  • Plastic cap keeps tip clean between jobs
  • Lead-free, non-toxic
  • Unbreakable plastic bottle with 1/8" steel ball tip
Physical Form Liquid
Resistance Weather
Tip Type Metal Ball Point
Type Marking Ball Tip
Color Yellow
VOC Content 87.0 %
Applicable Materials Most Metals, Wood, Plastic, Glass
Temp Range -50.0 °F [Min], 150.0 °F [Max]
Chemical Compound Alcohol, Ether
Weight 0.21 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison