Skip to content Skip to navigation menu
Markal La-Co Industries Inc.434-82834

434-82834

Paintstik® F Markers
Item #101374826
  • Paintstik® F Markers
  • Fluorescent Orange
  • 11/16 in Diameter
Markal La-Co Industries Inc.434-82834
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Paintstik® F Markers
  • Fluorescent Orange
  • 11/16 in Diameter

features

  • Real paint in stick form
  • Ultra-high visibility colors
  • Marks through oil and water
  • Ideal for layout, inspection, and color coding
Temp Range -50.0 °F [Min], 150.0 °F [Max]
Flash Point 400 °F
Dia. 0.6875 in
Specific Gravity [Min] 1
Length 4 3/4 in
Color Fluorescent Orange
Applicable Materials Most Metals, Wood, Glass, Plastic, Concrete, Rubber, Cardboard, Paper
Type Marking Crayon
Chemical Compound Vegetable Oil
Packing Type Box
Weight 1.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison