- Paintstik® F Markers
- Fluorescent Red
- 11/16 in Diameter
features
- Real paint in stick form
- Ultra-high visibility colors
- Marks through oil and water
- Ideal for layout, inspection, and color coding
| Flash Point | 400 °F |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Specific Gravity [Min] | 1 |
| Length | 4 3/4 in |
| Applicable Materials | Most Metals, Wood, Glass, Plastic, Concrete, Rubber, Cardboard, Paper |
| Type | Marking Crayon |
| Color | Fluorescent Red |
| Chemical Compound | Vegetable Oil |
| Dia. | 0.6875 in |
| Packing Type | Box |
| Weight | 1.32 LB |

