- Paintstik® WS Markers
- Red
- 3/8 in Diameter
features
- Water soluble for easy removal
- Smaller diameter for finer line marking
- Ideal for the temporary marking of plastics, glass, painted metal surfaces, polished aluminum, car bumpers, and exotic metals
| Color | Red |
| Type | Marking Crayon |
| Dia. | 0.375 in |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Applicable Materials | Plastic, Glass, Most Metals, Aluminum |
| Length | 4 1/4 in |
| Flash Point | 300 °F |
| Specific Gravity [Min] | 1 |
| Weight | 0.04 LB |

