- Paintstik® K Markers
- White
- 3/8 in Diameter
features
- Real paint in stick form
- Marks on red hot steel
- Marks will not run, char, discolor, peel or crack
- Marks iron and steel castings, ingots, forgings, blooms, billets, and high temperature metal alloys
| Color | White |
| Packing Type | Box |
| Applicable Materials | Steel, Iron |
| Length | 4 5/8 in |
| Type | Marking Crayon |
| Dia. | 0.375 in |
| Temp Range | 1400.0 °F [Min], 2200.0 °F [Max] |
| Weight | 1.56 LB |

