- Paintstik® HT Markers
- White
- 3/4 in Diameter
applications
- Bar, Billet, Coil, Ingots, Slab
features
- Real paint in stick form
- Bright colors for higher visibility
- Mark hot coils, billets, slabs, bars, ingots, etc
- Marks will not run, char, discolor, peel or crack
| Length | 4 5/8 in |
| Resistance | Weather, Fade |
| Color | White |
| Dia. | 0.75 in |
| Temp Range | 250.0 °F [Min], 1600.0 °F [Max] |
| Type | Marking Crayon |
| Weight | 1.56 LB |

