- Paintstik® BL-W Markers
- Blue
- 11/16 in Diameter
features
- Real paint in stick form
- Marks bleed through water-based paints
- For fabricating structural steel or layout work where the marks are required to be seen through the primer coat covering the marks
- For marking under solvent or oil-based primers use the BL Paintstik
| Length | 4 3/4 in |
| Flash Point | 250 °F |
| Packing Type | Box |
| Type | Marking Crayon |
| Color | Blue |
| Applicable Materials | Structural Steel |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Specific Gravity [Min] | 1 |
| Dia. | 0.6875 in |
| Weight | 0.24 LB |

