- #200 Lumber Crayons
- Blue
- 1/2 in Diameter
applications
- Multi-purpose
features
- Also known as layout chalk or "keel"
- Shape fits the #109 Peterson holder, #106 holder and #108 holder
- Weather-resistant, fade-resistant marks
- Lead-free
| Dia. | 0.5 in |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Specific Gravity [Min] | 1 |
| Resistance | Weather |
| Packing Type | Bulk |
| Type | Marking Crayon |
| Length | 4 5/8 in |
| Flash Point | 400 °F |
| Color | Blue |
| Applicable Materials | Cardboard, Concrete, Lumber, Most Metals, Paper, Plastic, Rubber, Plywood |
| Weight | 0.96 LB |

