- Tyre Marque® Rubber Marking Crayons
- Yellow
- 1/2 in Diameter
features
- Lead-free, zinc-free
- Marks easily on wet or cold surfaces
- Marks can be painted over
| Flash Point | 400 °F |
| Type | Marking Crayon |
| Temp Range | -20.0 °F [Min], 130.0 °F [Max] |
| Applicable Materials | Rubber, Cardboard, Tire |
| Resistance | Smear |
| Dia. | 0.5 in |
| Color | Yellow |
| Length | 4 5/8 in |
| Weight | 0.1 LB |

