| Temperature Range °F | -50 °F to 500 °F |
| Flash Point | 302° F |
| Pressure (Gases & Liquids) | 3000 psi for gas and 10000 psi for liquid |
| Container Type | Drum |
| Color | White |
| Type | Paste |
| Manufacturer Name | LA-CO |
| Physical Form | Liquid |
| Weight | 700.0 LB |
| EAN or UPC | 486154206916 |

