Markal La-Co Industries Inc.
28000
Tempilstik® – Fast, Accurate Surface Temperature Indicator
Item #111966191
-
Pre-Packed Quantities
- Temperature Indicating Stick
- Solid Physical Form
- 100° F Temperature Rating
features
- Stick instantly melts at designated temperature for easy and immediate visual inspection
- Calibration-free with 100% reliability
- Imprinted part number, temperature and lot code across entire stick for improved traceability
- Accurate to within +/-1% of Fahrenheit rated temperature
- Made in USA
- Complies with preheat temperature requirements of AWS D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3
| AC Amps Accuracy | ±1% |
| Applicable Materials | Steel, Iron, Aluminium, Stainless Steel, Glass, Plastic, Ceramic |
| Type | Temperature Indicating Stick, Solid |
| Temp Range | 100° F |
| Accuracy | ±1% |
| Appearance | A Solid Crayon-Like Marker |
| Weight | 0.03 LB |
| EAN or UPC | 486152800048 |
-
Pre-Packed Quantities

