- Temp Indicating Label
- 23 mm x 45 mm Label Size
- 100 °F/110 °F/120 °F/130 °F Temperature Rating
| Applicable Materials | Metals, Plastics, Glass, Rubber |
| Manufacturer Name | TEMPIL |
| Weight | 0.001 LB |
| EAN or UPC | 486152675004 |
| Applicable Materials | Metals, Plastics, Glass, Rubber |
| Manufacturer Name | TEMPIL |
| Weight | 0.001 LB |
| EAN or UPC | 486152675004 |