Skip to content Skip to navigation menu
Temp Indicating Label

26705

Temp Indicating Label
Item #111966172
  • Temp Indicating Label
  • 23 mm x 45 mm Label Size
  • 330 °F/340 °F/350 °F/360 °F Temperature Rating
Temp Indicating Label
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Temp Indicating Label
  • 23 mm x 45 mm Label Size
  • 330 °F/340 °F/350 °F/360 °F Temperature Rating
Applicable Materials Metals, Plastics, Glass, Rubber
Manufacturer Name TEMPIL
Weight 0.05 LB
EAN or UPC 486152670504
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison