- Temperature Indicating Liquid
- 2 oz Container Size
- 175 °F to 1900 °F Temperature Range
description
- Tempilaq® Indicating coating is an efficient, convenient and affordable method to verify the achievement of a specific temperature on a wide range of surfaces under dynamic conditions. Easily painted on any surface, Tempilaq® leaves an irreversible mark that is optimal for heat-treating, preventive maintenance and any other temperature sensitive applications.
Manufacturer Name | TEMPIL |
Temp Range | 175 °F to 1900 °F |
Weight | 0.37 LB |
EAN or UPC | 486152442286 |