
- Paint-Riter™ Water-Based Liquid Paint Marker
- Purple
- 40° F to 150°F Temp Range
description
- Markal Paint-Riter™ Water-Based Paint Marker is a general purpose marker ideal for making clear, bold markings on almost any surface in environments where VOC issues and Xylene use is a concern. This innovative paint marker is a fast drying liquid paint marker that provides long lasting, wear and weather resistant marks that are safe for almost any surface and can be used for identification, quality control and parts inspection.
Dry Time | 1 to 2 min |
Tip Type | Medium Bullet |
Color | Purple |
Tip Size | 1/8 in |
Weight | 0.565 LB |
EAN or UPC | 48615974071 |
