- Liquid Paint Marker
- Blue Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Engineered with PrismaLock™ technology for long lasting colors up to 1,800 °F (982 °C)
- Marking range: -50 °F to 150 °F (-46 °C to 66 °C)
- Maximum mark readability (no color)
- white – 2,100 °F (1,148 °C)
- yellow – 2,100 °F (1,148 °C)
- black – 2,200 °F (1,204 °C)
- blue – 2,000 °F (1,093 °C)
- Xylene-free
- Made in USA
| Color | Blue |
| Tip Size | 1/8 in |
| Temp Range | -50 °F to 150 °F |
| Physical Form | Liquid |
| Flash Point | 66.2 °F |
| Manufacturer Name | Markal� |
| Tip Type | Medium Bullet |
| Resistance | High Temperature |
| Weight | 0.0 LB |
| EAN or UPC | 486159730508 |

