
Markal La-Co Industries Inc.
096966
Paint-Riter® Oily Surface Liquid Paint Marker for Oily Surface Marking
Item #111792092


-
Pre-Packed Quantities
- Liquid Paint Marker
- Green Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
- Xylene-free paint reduces user health risks
- Durable metal barrel and nib reduce breakage for longer marking life
- Made in USA
Tip Type | Medium Bullet |
Physical Form | Liquid |
Manufacturer Name | Markal� |
Color | Green |
Resistance | Fade, Weather, Wear, Fade, Wear and Weather |
Tip Size | 1/8 in |
Flash Point | 46.4 °F |
Temp Range | -50 °F to 150 °F |
Weight | 0.06 LB |
EAN or UPC | 486159696644 |
-
Pre-Packed Quantities
