
Markal La-Co Industries Inc.
096880
Valve Action® Paint Marker – Liquid Paint Marker for General Marking
Item #104170369


- Liquid Paint Marker
- White Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
Color | White |
Flash Point | 87.8 °F |
Temp Range | -50 °F to 150 °F |
Physical Form | Liquid |
Manufacturer Name | Markal� |
Weight | 0.0 LB |
EAN or UPC | 486159688038 |
