- Marking Paint
- 50 mL Tube
- Orange
description
- Perfect for indicating tampering or loosening of bolts or parts, Markal Security Check paint provides an easy-to-read visual indication. The non-drip formula easily applies across bolt threads and cracks when loosened.
features
- Paint marks crack for visual indication of loosening or tampering of bolts and parts
- Dry to touch: 15 minutes
- full cure: 4 days
- Comes in eight high visibility colors
- Larger volume tube holds 70% more paint than leading competitor
- Marking range: -4 °F to 158 °F (20 °C to 70 °C )
- Mark temperature resistance: 392 °F (200 °C)
- Additional colors available
| Capacity Volume | 50 mL |
| Packing Type | Tube |
| Applicable Materials | All Metals |
| No. of Tips | 1 |
| Temp Range | -4.0 °F (Min), 158 °F (Max) |
| Application | Tamper Proof Torque Marker |
| Color | Orange |
| Physical Form | Paste/Gel |
| Container Size | 50 mL |
| Dry Time | 15 min |
| Weight | 0.181 LB |
| EAN or UPC | 486159667484 |

