Skip to content Skip to navigation menu
DURA-INK® 200 Permanent Ink Marker

096543

DURA-INK® 200 Permanent Ink Marker
Item #111791992
  • Ink Marker
  • Black Color
  • 3/8 in or 5/8 in Tip Size
DURA-INK® 200 Permanent Ink Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ink Marker
  • Black Color
  • 3/8 in or 5/8 in Tip Size
Tip Size 3/8 in or 5/8 in
Flash Point 55.4° F
Manufacturer Name Markal�
Color Black
Weight 0.0 LB
EAN or UPC 486159654378
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison