- Liquid Paint Marker
- Orange Color
- Liquid Physical Form
- 0 °F to 150 °F Temperature Range
features
- Marks up to 9/16" (14 mm)
- Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the USA
- Valve actuated tips release paint on demand for smooth, continuous use
- Marking range: 0 °F to 150 °F (-18 °C to 66 °C)
| Physical Form | Liquid |
| Tip Size | 1/2 in |
| Manufacturer Name | Markal� |
| Temp Range | 0 °F to 150 °F |
| Resistance | Wear, Weather and Water |
| Flash Point | 87.8 °F |
| Color | Orange |
| Tip Type | Chisel |
| Weight | 0.12 LB |
| EAN or UPC | 486159090428 |

