- Thermperature Indicator
- Temperature Range 275° F
- w/Stainless Steel Holder w/Pocket Clip
features
- When the stick melts, the precise temperature is reached
- Long lasting stick is 33% bigger than competition
- Accurate to within +/- 1% of Fahrenheit and +/- 3% Celsius rated temperatures
- no need for sensor calibration
- Ideal for: preheating, post-weld heat treating, interpass temperature monitoring, stress relieving and annealing
- Protective holder, shirt clip and adjustment ring prevents breakage and improves handling
- Meets welding codes: AWS D1.1, ANSI/ASME code B32.1 and B31.3, ASME code sec. I, III, and VII, NIST traceable
- Made in USA
| Applicable Materials | Metal |
| Temp Range | 275° F |
| Accuracy | ±1% |
| Length | 5 in |
| Weight | 0.0 LB |
| EAN or UPC | 486158658988 |

