
Markal La-Co Industries Inc.
084720
HT-34® Paintstik® Hot Surface Solid Paint Marker
Item #111791771


- Solid Paint Marker
- White Color
- Solid Physical Form
- 400 °F to 1800 °F Temperature Range
Physical Form | Solid |
Temp Range | 400 °F to 1800 °F |
Manufacturer Name | Markal� |
Color | White |
Flash Point | 303.8° F |
Weight | 0.0 LB |
EAN or UPC | 486158472072 |
