Markal La-Co Industries Inc.
084710
HT-34® Paintstik® Hot Surface Solid Paint Marker
Item #111791770
- Solid Paint Marker
- White Color
- Solid Physical Form
- 400 °F to 1800 °F Temperature Range
| Physical Form | Solid |
| Manufacturer Name | Markal� |
| Color | White |
| Flash Point | 350.6° F |
| Temp Range | 400 °F to 1800 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158471082 |
