- Liquid Paint Marker
- Black Color
- Liquid Physical Form
- -50 °F to 150 °F Temperature Range
| Flash Point | 55.4 °F |
| Physical Form | Liquid |
| Color | Black |
| Manufacturer Name | Markal� |
| Temp Range | -50 °F to 150 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158462318 |
| Flash Point | 55.4 °F |
| Physical Form | Liquid |
| Color | Black |
| Manufacturer Name | Markal� |
| Temp Range | -50 °F to 150 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158462318 |