- Solid Paint Marker
- White Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Flash Point | 392° F |
| Physical Form | Solid |
| Color | White |
| Temp Range | -50 °F to 150 °F |
| Manufacturer Name | Markal� |
| Weight | 1.0 LB |
| EAN or UPC | 486158342078 |
| Flash Point | 392° F |
| Physical Form | Solid |
| Color | White |
| Temp Range | -50 °F to 150 °F |
| Manufacturer Name | Markal� |
| Weight | 1.0 LB |
| EAN or UPC | 486158342078 |