- Solid Paint Marker
- Yellow Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Flash Point | 159.8° F |
| Physical Form | Solid |
| Temp Range | -50 °F to 150 °F |
| Color | Yellow |
| Manufacturer Name | Markal� |
| Weight | 0.8 LB |
| EAN or UPC | 486158272160 |
| Flash Point | 159.8° F |
| Physical Form | Solid |
| Temp Range | -50 °F to 150 °F |
| Color | Yellow |
| Manufacturer Name | Markal� |
| Weight | 0.8 LB |
| EAN or UPC | 486158272160 |