- Lumber/Timber Marker
- Watermelon Red Color
| Manufacturer Name | Markal� |
| Color | Watermelon Red |
| Tip Type | Round |
| Tip Style | Medium |
| Tip Size | 11/16 in |
| Physical Form | Solid |
| Flash Point | 392 °F |
| Weight | 9.38 LB |
| EAN or UPC | 486158233796 |
| Manufacturer Name | Markal� |
| Color | Watermelon Red |
| Tip Type | Round |
| Tip Style | Medium |
| Tip Size | 11/16 in |
| Physical Form | Solid |
| Flash Point | 392 °F |
| Weight | 9.38 LB |
| EAN or UPC | 486158233796 |