- Lumber/Timber Marker
- Orange Sherbet Color
| Tip Size | 11/16 in |
| Manufacturer Name | Markal� |
| Flash Point | 392 °F |
| Tip Type | Round |
| Color | Orange Sherbet |
| Tip Style | Medium |
| Physical Form | Solid |
| Weight | 9.22 LB |
| EAN or UPC | 486158233628 |
| Tip Size | 11/16 in |
| Manufacturer Name | Markal� |
| Flash Point | 392 °F |
| Tip Type | Round |
| Color | Orange Sherbet |
| Tip Style | Medium |
| Physical Form | Solid |
| Weight | 9.22 LB |
| EAN or UPC | 486158233628 |