- Lumber/Timber Marker
- Orange Sherbet Color
| Tip Size | 11/16 in |
| Color | Orange Sherbet |
| Manufacturer Name | Markal� |
| Tip Style | Hard |
| Physical Form | Solid |
| Flash Point | 392 °F |
| Tip Type | Hex |
| Weight | 0.041 LB |
| EAN or UPC | 486158223100 |
| Tip Size | 11/16 in |
| Color | Orange Sherbet |
| Manufacturer Name | Markal� |
| Tip Style | Hard |
| Physical Form | Solid |
| Flash Point | 392 °F |
| Tip Type | Hex |
| Weight | 0.041 LB |
| EAN or UPC | 486158223100 |