- Solid Paint Marker
- White Color
- Solid Physical Form
- 0 °F to 150 °F Temperature Range
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Flash Point | 399.2° F |
| Color | White |
| Temp Range | 0 °F to 150 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158212074 |
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Flash Point | 399.2° F |
| Color | White |
| Temp Range | 0 °F to 150 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158212074 |