
Markal La-Co Industries Inc.
081610
HT-40® Paintstik® Hot Surface Solid Paint Marker
Item #111791676


- Solid Paint Marker
- White Color
- Solid Physical Form
- 350 °F to 1700 °F Temperature Range
Physical Form | Solid |
Flash Point | >199.4° F |
Manufacturer Name | Markal� |
Temp Range | 350 °F to 1700 °F |
Color | White |
Weight | 0.0 LB |
EAN or UPC | 486158161044 |
