- Solid Paint Marker
- Blue Color
- Solid Physical Form
- 400 °F to 1600 °F Temperature Range
| Flash Point | >199.4° F |
| Physical Form | Solid |
| Color | Blue |
| Manufacturer Name | Markal� |
| Temp Range | 400 °F to 1600 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158122502 |
| Flash Point | >199.4° F |
| Physical Form | Solid |
| Color | Blue |
| Manufacturer Name | Markal� |
| Temp Range | 400 °F to 1600 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158122502 |