Skip to content Skip to navigation menu
H® Paintstik® Hot Surface Solid Paint Marker

081022

H® Paintstik® Hot Surface Solid Paint Marker
Item #111791664
  • Solid Paint Marker
  • Red Color
  • Solid Physical Form
  • 225 °F to 1100 °F Temperature Range
H® Paintstik® Hot Surface Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solid Paint Marker
  • Red Color
  • Solid Physical Form
  • 225 °F to 1100 °F Temperature Range

features

  • Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
  • Fast drying marks are permanent and will not run, char, flow, discolor, peel or crack
  • Forgings and parts can be immediately dipped into cold water baths without damaging the marks
  • Can be removed in pickling baths
  • Marking range: 225 °F to 1,100 °F (107 °C to 593 °C)
  • Made in USA
Length 4 5/8 in
Color Red
Dia. 0.375 in
Temp Range 225 °F to 1100 °F
Applicable Materials Metal, Glass
Flash Point 303.8° F
Physical Form Solid
Resistance Red Hot Surface
Manufacturer Name Markal�
Weight 0.04 LB
EAN or UPC 486158102252
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison