- Solid Paint Marker
- Yellow Color
- Solid Physical Form
- 225 °F to 1100 °F Temperature Range
features
- Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
- Fast drying marks are permanent and will not run, char, flow, discolor, peel or crack
- Forgings and parts can be immediately dipped into cold water baths without damaging the marks
- Can be removed in pickling baths
- Marking range: 225 °F to 1,100 °F (107 °C to 593 °C)
- Made in USA
| Dia. | 0.375 in |
| Length | 4 5/8 in |
| Physical Form | Solid |
| Resistance | Heat |
| Applicable Materials | Metal, Glass |
| Temp Range | 225 °F to 1100 °F |
| Flash Point | 303.8° F |
| Manufacturer Name | Markal� |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 486158102184 |

