Markal La-Co Industries Inc.
080421
B® Paintstik® – Multi-Purpose Permanent Solid Paint Crayon
Item #111791613
- Solid Paint Marker
- Yellow Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Flash Point | 399.2° F |
| Color | Yellow |
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Temp Range | -50 °F to 150 °F |
| Weight | 0.0 LB |
| EAN or UPC | 486158042176 |
