- Lumber/Timber Marker
- Black Color
features
- Stronger formula for reduced breakage and longer marking life
- Superior performance on wet, frozen or treated wood
- Clay-based formula for smooth, fast marking
- Marking range: -20 °F to 150 °F (-29 °C to 66 °C)
| Resistance | Weather And UV Resistance |
| Flash Point | 350 °F |
| Physical Form | Solid |
| Dia. | 0.5 in |
| Temp Range | 20 °F to 150 °F |
| Manufacturer Name | Markal� |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 486158038384 |

