- Lumber/Timber Marker
- Green Color
features
- Known in construction trades as "keel" or layout chalk
- Formulated for weather- and fade-resistant marking on most surfaces
- Special softer formula allows for superior marking in cold climates
- Marking range: -20 °F to 150 °F (-29 °C to 66 °C)
- Made in USA
| Manufacturer Name | Markal� |
| Temp Range | 20 °F to 150 °F |
| Physical Form | Solid |
| Color | Green |
| Dia. | 0.5 in |
| Flash Point | 392 °F |
| Resistance | Weather And UV Resistance |
| Weight | 0.0 LB |
| EAN or UPC | 486158035628 |

