Markal La-Co Industries Inc.
080260
B® Paintstik® – Multi-Purpose Permanent Solid Paint Crayon
Item #111791583
- Solid Paint Marker
- White Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Manufacturer Name | Markal� |
| Flash Point | 399.2° F |
| Temp Range | -50 °F to 150 °F |
| Color | White |
| Physical Form | Solid |
| Weight | 0.25 LB |
| EAN or UPC | 486158026022 |
