Markal La-Co Industries Inc.
080227
B® Paintstik® – Multi-Purpose Permanent Solid Paint Crayon
Item #111791578
- Solid Paint Marker
- Pink Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
features
- Real paint for long-lasting, highly visible marks
- Superior marking on rough, rusty or dirty surfaces
- Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
- Made in USA
| Flash Point | 399.2° F |
| Dia. | 0.6875 in |
| Color | Pink |
| Temp Range | -50 °F to 150 °F |
| Resistance | Weather And UV Resistance |
| Length | 4 3/4 in |
| Manufacturer Name | Markal� |
| Physical Form | Solid |
| Weight | 0.1 LB |
| EAN or UPC | 486158022758 |
