- Solid Paint Marker
- White Color
- Solid Physical Form
- 0 °F to 392 °F Temperature Range
| Physical Form | Solid |
| Temp Range | 0 °F to 392 °F |
| Color | White |
| Flash Point | 154.04° F |
| Manufacturer Name | Markal� |
| Weight | 2.18 LB |
| EAN or UPC | 486156118606 |
| Physical Form | Solid |
| Temp Range | 0 °F to 392 °F |
| Color | White |
| Flash Point | 154.04° F |
| Manufacturer Name | Markal� |
| Weight | 2.18 LB |
| EAN or UPC | 486156118606 |