- Solid Paint Marker
- White Color
- Solid Physical Form
- 0 °F to 392 °F Temperature Range
features
- Fast drying, vibrant paint marks dry in five to seven minutes
- Compact plastic holder with clip cap stores easily in pocket and keeps hands and clothing clean
- Marks on virtually any surface
- wet, smooth, rough or hot
- Weather- and UV-resistant paint for long lasting marks
- Xylene-free paint reduces user health risks
| Physical Form | Solid |
| Resistance |
UV, Weather Resistant, UV Weather Resistant |
| Temp Range | 0 °F to 392 °F |
| Color | White |
| Manufacturer Name | Markal� |
| Flash Point | 154.04° F |
| Tip Type | Bullet |
| Weight | 0.04 LB |
| EAN or UPC | 486156112666 |

