Markal La-Co Industries Inc.
061073
Quik Stik® – Fast-Drying Solid Paint in Twist-Up Holder
Item #104179248
- Solid Paint Marker
- Purple Color
- Solid Physical Form
- 0 °F to 392 °F Temperature Range
| Temp Range | 0 °F to 392 °F |
| Color | Purple |
| Physical Form | Solid |
| Manufacturer Name | Markal� |
| Flash Point | 143.6 °F |
| Weight | 0.097 LB |
| EAN or UPC | 486156107334 |
