- Solid Paint Marker
- Yellow Color
- Solid Physical Form
- -20 °F to 130 °F Temperature Range
| Physical Form | Solid |
| Flash Point | 392° F |
| Manufacturer Name | Markal� |
| Temp Range | -20 °F to 130 °F |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 486155142152 |
| Physical Form | Solid |
| Flash Point | 392° F |
| Manufacturer Name | Markal� |
| Temp Range | -20 °F to 130 °F |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 486155142152 |