- Solid Paint Marker
- Yellow Color
- Solid Physical Form
- -50 °F to 150 °F Temperature Range
| Temp Range | -50 °F to 150 °F |
| Flash Point | 199.4° F |
| Color | Yellow |
| Physical Form | Solid |
| Manufacturer Name | Markal� |
| Weight | 0.0 LB |
| EAN or UPC | 486155132184 |
| Temp Range | -50 °F to 150 °F |
| Flash Point | 199.4° F |
| Color | Yellow |
| Physical Form | Solid |
| Manufacturer Name | Markal� |
| Weight | 0.0 LB |
| EAN or UPC | 486155132184 |