Markal La-Co Industries Inc.
028307
Tempilstik® – Fast, Accurate Surface Temperature Indicator
Item #111966267
-
Pre-Packed Quantities
- Temperature Indicating Stick
- Solid Physical Form
- 185° F Temperature Rating
features
- Stick instantly melts at designated temperature for easy and immediate visual inspection
- Calibration-free with 100% reliability
- Imprinted part number, temperature and lot code across entire stick for improved traceability
- Accurate to within +/-1% of Fahrenheit rated temperature
- Made in USA
compliances
- 0
| Appearance | A Solid Crayon-Like Marker |
| Type | Solid |
| Temp Range | 185° F |
| Applicable Materials | Steel, Iron, Aluminium, Stainless Steel, Glass, Plastic, Ceramic |
| Color | Variable |
| Weight | 0.055 LB |
| EAN or UPC | 486152830748 |
-
Pre-Packed Quantities

